Shop BESTORQ
See all product information
Create Account
Timing Belt Model 530H081 53 in Effective length and 081 in Top Width
Mfr # 530H081
Zoro # G407416081
product price:Â $39.19
/eaKey Features
Weight
1.17
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
53 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530H081
Zoro #
G407416081
UPC #
-
Country of Origin
China
Dimensions
Inside Length
53 in
Top Width
0.81 in
Pitch Length
53 in
Belt Trade Size
H
Details
Weight
1.17
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Industry Number
530H081
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
106
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.