
Timing Belt Model 530XL119 53 in Effective length and 119 in Top Width
Mfr # 530XL119
Zoro # G807418685
product price:Â $50.39
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
53 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530XL119
Zoro #
G807418685
UPC #
-
Country of Origin
China
Dimensions
Inside Length
53 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.