Shop BESTORQ
See all product information
Create Account
Timing Belt Model 5400-20M-30 - 212.6 in Outside Length - 1.18 in Top Width
Mfr # 5400-20M-30
Zoro # G003637460
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
20M
Industry Number
5400-20M-30
Tooth Shape
Curvilinear
Tooth Location
One Sided
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5400-20M-30
Zoro #
G003637460
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
20M
Top Width
30 mm
Pitch Length
5400 mm
Height
0.51 in
Details
Item
Timing Belt
Industry Number
5400-20M-30
Tooth Shape
Curvilinear
Tooth Location
One Sided
Pitch
20 mm
Number of Teeth
270
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Weight
10.5 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 212.6inches Depth: 0.51 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.