Shop BESTORQ
See all product information
Create Account
Timing Belt Model 540L581 54 in Effective length and 581 in Top Width
Mfr # 540L581
Zoro # G507427499
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Weight
3.64
Temp. Range
-30 F to 160 F
Inside Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
540L581
Zoro #
G507427499
UPC #
-
Country of Origin
China
Dimensions
Inside Length
54 in
Belt Trade Size
L
Top Width
5.81 in
Pitch Length
54 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
3.64
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
144
Tooth Location
One Side
Item
Timing Belt
Industry Number
540L581
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.