Shop BESTORQ
See all product information
Create Account
Timing Belt Model 555L080 - 55.5 in Outside Length - 0.8 in Top Width
Mfr # 555L080
Zoro # G503635645
product price:Â $23.49
/eaKey Features
Top Width
0.8 in
Weight
1.2 lbs.
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555L080
Zoro #
G503635645
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.8 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
55.5 in
Details
Weight
1.2 lbs.
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
148
Tooth Shape
Trapezoidal
Pitch
3/8 in
Industry Number
555L080
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.