Shop BESTORQ
See all product information
Create Account
Timing Belt Model 564-3M-200 - 22.2 in Outside Length - 7.87 in Top Width
Mfr # 564-3M-200
Zoro # G003636647
product price:Â $97.49
/eaKey Features
Top Width
200 mm
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
564-3M-200
Zoro #
G003636647
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.09 in
Pitch Length
564 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.3 lbs.
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
564-3M-200
Tooth Location
One Side
Number of Teeth
188
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 22.2inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.