Shop BESTORQ
See all product information
Create Account
Timing Belt Model 564XL044 564 in Effective length and 044 in Top Width
Mfr # 564XL044
Zoro # G207422800
product price:Â $21.59
/eaKey Features
Inside Length
56.4 in
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.09
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
564XL044
Zoro #
G207422800
UPC #
-
Country of Origin
China
Dimensions
Inside Length
56.4 in
Pitch Length
56.4 in
Top Width
0.44 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.09
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
282
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
564XL044
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.