Shop BESTORQ

Timing Belt Model 564XL630 - 56.4 in Outside Length - 6.3 in Top Width

  • Mfr # 564XL630

  • Zoro # G503637083


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XL
Industry Number
564XL630
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6.30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
564XL630
Zoro #
G503637083
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
XL
Top Width
6.30 in
Pitch Length
56.40 in
Height
0.09 in

Details

Item
Timing Belt
Industry Number
564XL630
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
282
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Application
Heavy Duty General Application
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.2 lbs.
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.3 inches Material: Rubber Number of Ribs: 1 Pitch Length: 56.4 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.