Shop BESTORQ
See all product information
Create Account
Timing Belt Model 566XL1694 566 in Effective length and 1694 in Top Width
Mfr # 566XL1694
Zoro # G707427633
product price:Â $645.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Banded Belt
No
Weight
3.46
Temp. Range
-30 F to 160 F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
566XL1694
Zoro #
G707427633
UPC #
-
Country of Origin
China
Dimensions
Inside Length
56.6 in
Top Width
16.94 in
Pitch Length
56.6 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Banded Belt
No
Weight
3.46
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
283
Pitch
0.2 in
Industry Number
566XL1694
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.