Shop BESTORQ
See all product information
Create Account
Timing Belt Model 570L106 57 in Effective length and 106 in Top Width
Mfr # 570L106
Zoro # G207420509
product price:Â $54.29
/eaKey Features
Weight
0.71
Storage Temp.
40F-100F
Inside Length
57 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570L106
Zoro #
G207420509
UPC #
-
Country of Origin
China
Dimensions
Inside Length
57 in
Top Width
1.06 in
Belt Trade Size
L
Pitch Length
57 in
Details
Weight
0.71
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.375 in
Industry Number
570L106
Item
Timing Belt
Number of Teeth
152
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.