Shop BESTORQ
See all product information
Create Account
Timing Belt Model 570L1719 57 in Effective length and 1719 in Top Width
Mfr # 570L1719
Zoro # G807421883
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Weight
11.37
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570L1719
Zoro #
G807421883
UPC #
-
Country of Origin
China
Dimensions
Inside Length
57 in
Top Width
17.19 in
Pitch Length
57 in
Belt Trade Size
L
Details
Weight
11.37
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Tooth Location
One Side
Number of Teeth
152
Belt Coating
Nylon
Industry Number
570L1719
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.