Shop BESTORQ
See all product information
Create Account
Timing Belt Model 570L550 - 57 in Outside Length - 5.5 in Top Width
Mfr # 570L550
Zoro # G003635688
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.5 in
Weight
8.5 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Height
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570L550
Zoro #
G003635688
UPC #
-
Country of Origin
China
Dimensions
Top Width
5.5 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
57 in
Details
Weight
8.5 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
570L550
Number of Teeth
152
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 57 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.