Shop BESTORQ
See all product information
Create Account
Timing Belt Model 580XL556 58 in Effective length and 556 in Top Width
Mfr # 580XL556
Zoro # G107433821
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
58 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
580XL556
Zoro #
G107433821
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58 in
Pitch Length
58 in
Top Width
5.56 in
Belt Trade Size
XL
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
1.17
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
580XL556
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
290
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.