Shop BESTORQ
See all product information
Create Account
Timing Belt Model 581L169 581 in Effective length and 169 in Top Width
Mfr # 581L169
Zoro # G707435218
product price:Â $88.75
/eaKey Features
Inside Length
58.1 in
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
581L169
Zoro #
G707435218
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.1 in
Pitch Length
58.1 in
Top Width
1.69 in
Belt Trade Size
L
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
1.14
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
154
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
581L169
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.