Shop BESTORQ
See all product information
Create Account
Timing Belt Model 585L1212 585 in Effective length and 1212 in Top Width
Mfr # 585L1212
Zoro # G307437964
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Standards
RMA
Weight
8.23
Inside Length
58.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
585L1212
Zoro #
G307437964
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58.5 in
Belt Trade Size
L
Top Width
12.12 in
Pitch Length
58.5 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Weight
8.23
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Pitch
0.375 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
585L1212
Maximum Operating Temperature
160 Degrees F
Number of Teeth
156
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.