Shop BESTORQ
See all product information
Create Account
Timing Belt Model 58MXL044 58 in Effective length and 044 in Top Width
Mfr # 58MXL044
Zoro # G107428025
product price:Â $11.39
/eaKey Features
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58MXL044
Zoro #
G107428025
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
5.8 in
Pitch Length
5.8 in
Belt Trade Size
MXL
Top Width
0.44 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
58MXL044
Pitch
0.08 in
Number of Teeth
72
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.