Shop BESTORQ
See all product information
Create Account
Timing Belt Model 605H369 605 in Effective length and 369 in Top Width
Mfr # 605H369
Zoro # G107431834
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
6.08
Inside Length
60.5 in
Gearbelt Type
Timing Belt
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
605H369
Zoro #
G107431834
UPC #
-
Country of Origin
China
Dimensions
Inside Length
60.5 in
Pitch Length
60.5 in
Top Width
3.69 in
Belt Trade Size
H
Details
Standards
RMA
Weight
6.08
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
121
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
605H369
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.