Shop BESTORQ
See all product information
Create Account
Timing Belt Model 60XL1362 6 in Effective length and 1362 in Top Width
Mfr # 60XL1362
Zoro # G407434603
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
6 in
Weight
0.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60XL1362
Zoro #
G407434603
UPC #
-
Country of Origin
China
Dimensions
Inside Length
6 in
Pitch Length
6 in
Top Width
13.62 in
Belt Trade Size
XL
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.3
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
30
Tooth Shape
Trapezoidal
Industry Number
60XL1362
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.