Shop BESTORQ
See all product information
Create Account
Timing Belt Model 60XL625 6 in Effective length and 625 in Top Width
Mfr # 60XL625
Zoro # G107435665
product price:Â $91.65
/eaKey Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60XL625
Zoro #
G107435665
UPC #
-
Country of Origin
China
Dimensions
Inside Length
6 in
Belt Trade Size
XL
Top Width
6.25 in
Pitch Length
6 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.14
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Number of Teeth
30
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
60XL625
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.