Timing Belt Model 610H1037 61 in Effective length and 1037 in Top Width

  • Mfr # 610H1037

  • Zoro # G007438575


product price:  $421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Inside Length
61 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
17.78
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
610H1037
Zoro #
G007438575
UPC #
-
Country of Origin
China

Dimensions

Inside Length
61 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
17.78
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.