Shop BESTORQ
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 610H1137 61 in Effective length and 1137 in Top Width
Mfr # 610H1137
Zoro # G407438854
product price:Â $460.99
/eaKey Features
Belt Trade Size
H
Industry Number
610H1137
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
11.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610H1137
- Zoro #
- G407438854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- H
- Top Width
- 11.37 in
- Pitch Length
- 61 in
- Inside Length
- 61 in
Details
- Item
- Timing Belt
- Industry Number
- 610H1137
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 122
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Gearbelt Type
- Timing Belt
- Banded Belt
- No
- Standards
- RMA
- Weight
- 19.49
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Color
- BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.