Shop BESTORQ
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 610H1744 61 in Effective length and 1744 in Top Width
Mfr # 610H1744
Zoro # G607439002
product price:Â $678.99
/eaKey Features
Inside Length
61 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
29.89
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
610H1744
Zoro #
G607439002
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61 in
Pitch Length
61 in
Top Width
17.44 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
29.89
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Industry Number
610H1744
Number of Teeth
122
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.