Shop BESTORQ
See all product information
Create Account
Timing Belt Model 612XL337 612 in Effective length and 337 in Top Width
Mfr # 612XL337
Zoro # G607429560
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
61.2 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
612XL337
Zoro #
G607429560
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61.2 in
Belt Trade Size
XL
Top Width
3.37 in
Pitch Length
61.2 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Weight
0.75
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Industry Number
612XL337
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
306
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.