Shop BESTORQ
See all product information
Create Account
Timing Belt Model 616XL150 616 in Effective length and 15 in Top Width
Mfr # 616XL150
Zoro # G207435220
product price:Â $67.75
/eaKey Features
Inside Length
61.6 in
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.35
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
616XL150
Zoro #
G207435220
UPC #
-
Country of Origin
China
Dimensions
Inside Length
61.6 in
Belt Trade Size
XL
Pitch Length
61.6 in
Top Width
1.5 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.35
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Industry Number
616XL150
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
308
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.