Timing Belt Model 619L1487 619 in Effective length and 1487 in Top Width

  • Mfr # 619L1487

  • Zoro # G407437116


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
61.9 in
Number of Teeth - Timing Belts
165
Pitch - Timing Belts
0.375
Width - Timing Belts
14.87 in
Industry Number - Timing Belts
619L1487
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619L1487
Zoro #
G407437116
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
61.9 in
Width - Timing Belts
14.87 in
Inside Length
61.9 in

Details

Number of Teeth - Timing Belts
165
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
619L1487
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
10.68
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Material
Rubber
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.