Shop BESTORQ
See all product information
Create Account
Timing Belt Model 61MXL1237 61 in Effective length and 1237 in Top Width
Mfr # 61MXL1237
Zoro # G407438922
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Inside Length
6.1 in
Weight
0.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61MXL1237
Zoro #
G407438922
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
6.1 in
Belt Trade Size
MXL
Pitch Length
6.1 in
Top Width
12.37 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.27
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
76
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
61MXL1237
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.