Shop BESTORQ
See all product information
Create Account
Timing Belt Model 630L112 63 in Effective length and 112 in Top Width
Mfr # 630L112
Zoro # G607436957
product price:Â $61.99
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.82
Inside Length
63 in
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630L112
Zoro #
G607436957
UPC #
-
Country of Origin
China
Dimensions
Inside Length
63 in
Pitch Length
63 in
Belt Trade Size
L
Top Width
1.12 in
Details
Temp. Range
-30 F to 160 F
Weight
0.82
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Industry Number
630L112
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
168
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.