Shop BESTORQ
See all product information
Create Account
Timing Belt Model 630L200 63 in Effective length and 2 in Top Width
Mfr # 630L200
Zoro # G007437783
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Weight
1.47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
630L200
Zoro #
G007437783
UPC #
-
Country of Origin
China
Dimensions
Inside Length
63 in
Top Width
2 in
Pitch Length
63 in
Belt Trade Size
L
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Weight
1.47
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Number of Teeth
168
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
630L200
Belt Coating
Nylon
Pitch
0.375 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.