
Timing Belt Model 640H1644 64 in Effective length and 1644 in Top Width
Mfr # 640H1644
Zoro # G407435556
product price:Â $811.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
64 in
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
0.5
Width - Timing Belts
16.44 in
Industry Number - Timing Belts
640H1644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640H1644
Zoro #
G407435556
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
64 in
Width - Timing Belts
16.44 in
Inside Length
64 in
Details
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
640H1644
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
28.62
Material
Rubber
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.