Shop BESTORQ
See all product information
Create Account
Timing Belt Model 675L119 675 in Effective length and 119 in Top Width
Mfr # 675L119
Zoro # G507430765
product price:Â $69.85
/eaKey Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.96
Inside Length
67.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
675L119
Zoro #
G507430765
UPC #
-
Country of Origin
China
Dimensions
Inside Length
67.5 in
Belt Trade Size
L
Top Width
1.19 in
Pitch Length
67.5 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.96
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Number of Teeth
180
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
675L119
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.