Shop BESTORQ
See all product information
Create Account
Timing Belt Model 680H481 68 in Effective length and 481 in Top Width
Mfr # 680H481
Zoro # G807435651
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
680H481
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
680H481
Zoro #
G807435651
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
H
Top Width
4.81 in
Pitch Length
68 in
Inside Length
68 in
Details
Item
Timing Belt
Industry Number
680H481
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
136
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
8.9
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.