Shop BESTORQ
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 690H1087 69 in Effective length and 1087 in Top Width
Mfr # 690H1087
Zoro # G707428487
product price:Â $532.99
/eaKey Features
Storage Temp.
40F-100F
Inside Length
69 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
20.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690H1087
Zoro #
G707428487
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69 in
Pitch Length
69 in
Belt Trade Size
H
Top Width
10.87 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
20.7
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Industry Number
690H1087
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
138
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.