Shop BESTORQ
See all product information
Create Account
Timing Belt Model 690H131 69 in Effective length and 131 in Top Width
Mfr # 690H131
Zoro # G107428988
product price:Â $73.39
/eaKey Features
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690H131
Zoro #
G107428988
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69 in
Top Width
1.31 in
Pitch Length
69 in
Belt Trade Size
H
Details
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
2.5
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Industry Number
690H131
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
138
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.