Shop BESTORQ
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trapezoidal Timing Belt, 138 Teeth, Chloroprene, Neoprene, 69 in Wide, 0.50 in Pitch, 690H1387
Mfr # 690H1387
Zoro # G807429131
product price:Â
$
621.99
/ea
Key Features
Belt Trade Size
H
Industry Number
690H1387
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
13.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 690H1387
- Zoro #
- G807429131
- UPC #
- -
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- 690H1387
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 138
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Weight
- 26.41
- Banded Belt
- No
- Gearbelt Type
- Timing Belt
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Standards
- RMA
- Color
- BLACK
- Minimum Operating Temperature
- -30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels