Shop TB WOODS
See all product information
Create Account
1/2 in to 1-15/16 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 6.35 in OD
- Mfr # 602B
- Zoro # G3258972
product price:Â
$
65.49
/ea
Key Features
Pulley Outside Dia.
6.35 in
Fits Shaft Dia.
1/2 in to 1-15/16 in
Number of Grooves
2
For V-Belt Section
4L, A, AX, B, BX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602B
- Zoro #
- G3258972
- UPC #
- 698672021586
- Country of Origin
- Multiple
- Number of Grooves
- 2
- For V-Belt Section
- 4L, A, AX, B, BX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- SDS
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Solid
- Industry Number
- 602B
- Item
- V-Belt Pulley
- Set Screw Included
- No
- Bore Type
- Bushed
- Pulley Construction
- Plain
- Standards
- ISO 9001:2015 Certification
- For V-Belt Type
- Banded, Wedge, Cogged
- Weight
- 7 lb
- Material
- Cast Iron
- For Bushing Type
- Quick Detachable
- Material Fabrication
- Cast
- Pulley Industry Number
- B60
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 6.35 in
- Fits Shaft Dia.
- 1/2 in to 1-15/16 in
- 4L, A, or AX Belt Pitch Dia.
- 5.6 in
- 5L, B, or BX Belt Pitch Dia.
- 6 in
- 4L Pitch Diameter
- 5.6 in
- Face Width
- 1.75 in
- Overall Width
- 1 3/4 in
- Pitch Diameter
- 5.6 in (4L, A), 6 in (5L, B)
- 5L Pitch Diameter
- 6 in
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- For Bushing Size
- SDS
- Minimum Bore Diameter
- 1/2 in
- Maximum Bore Diameter
- 2 in
- B Pitch Diameter
- 6 in
- Length through Bore
- 1 5/16 in
- BX Pitch Diameter
- 6 in
- Outside Diameter
- 6.35 in
- A Pitch Diameter
- 5.6 in
- AX Pitch Diameter
- 5.6 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.6 in, 5L Pitch Diameter 6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.6 in, B Pitch Diameter 6 in, AX Pitch Diameter 5.6 in, BX Pitch Diameter 6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SDS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.