Shop BESTORQ
See all product information
Create Account
Timing Belt Model 697L1362 697 in Effective length and 1362 in Top Width
Mfr # 697L1362
Zoro # G107433364
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
69.7 in
Banded Belt
No
Weight
11.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
697L1362
Zoro #
G107433364
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69.7 in
Belt Trade Size
L
Pitch Length
69.7 in
Top Width
13.62 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
11.38
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
185
Belt Coating
Nylon
Pitch
0.375 in
Item
Timing Belt
Industry Number
697L1362
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.