Shop BESTORQ
See all product information
Create Account
Timing Belt Model 697L1694 697 in Effective length and 1694 in Top Width
Mfr # 697L1694
Zoro # G407433835
product price:Â $1,034.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
69.7 in
Temp. Range
-30 F to 160 F
Weight
14.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
697L1694
Zoro #
G407433835
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69.7 in
Belt Trade Size
L
Pitch Length
69.7 in
Top Width
16.94 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
14.15
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
185
Industry Number
697L1694
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.