Shop BESTORQ
See all product information
Create Account
Timing Belt Model 700XL169 70 in Effective length and 169 in Top Width
Mfr # 700XL169
Zoro # G807429643
product price:Â $83.99
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.44
Inside Length
70 in
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700XL169
Zoro #
G807429643
UPC #
-
Country of Origin
China
Dimensions
Inside Length
70 in
Belt Trade Size
XL
Top Width
1.69 in
Pitch Length
70 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.44
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
350
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
700XL169
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.