Shop BESTORQ
See all product information
Create Account
Timing Belt Model 71MXL137 71 in Effective length and 137 in Top Width
Mfr # 71MXL137
Zoro # G007439039
product price:Â $24.15
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
7.1 in
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71MXL137
Zoro #
G007439039
UPC #
-
Country of Origin
China
Dimensions
Inside Length
7.1 in
Height
0.044 in
Top Width
1.37 in
Belt Trade Size
MXL
Pitch Length
7.1 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.04
Storage Temp.
40F-100F
Color
BLACK
Industry Number
71MXL137
Number of Teeth
88
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.