Shop BESTORQ
See all product information
Create Account
Timing Belt Model 720-3M-200 - 28.35 in Outside Length - 7.87 in Top Width
Mfr # 720-3M-200
Zoro # G003638559
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
1.3 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
720-3M-200
Zoro #
G003638559
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
720 mm
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
1.3 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
720-3M-200
Number of Teeth
240
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.35inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.