Shop BESTORQ
See all product information
Create Account
Timing Belt Model 725H1769 725 in Effective length and 1769 in Top Width
Mfr # 725H1769
Zoro # G907435568
product price:Â $984.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
725H1769
Zoro #
G907435568
UPC #
-
Country of Origin
China
Dimensions
Inside Length
72.5 in
Belt Trade Size
H
Top Width
17.69 in
Pitch Length
72.5 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
34.89
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Number of Teeth
145
Belt Coating
Nylon
Industry Number
725H1769
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.