Shop BESTORQ
See all product information
Create Account
Timing Belt Model 725H944 725 in Effective length and 944 in Top Width
Mfr # 725H944
Zoro # G207436821
product price:Â $553.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
18.62
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
725H944
Zoro #
G207436821
UPC #
-
Country of Origin
China
Dimensions
Inside Length
72.5 in
Belt Trade Size
H
Pitch Length
72.5 in
Top Width
9.44 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
18.62
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Color
BLACK
Industry Number
725H944
Maximum Operating Temperature
160 Degrees F
Number of Teeth
145
Item
Timing Belt
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.