Shop BESTORQ
See all product information
Create Account
Timing Belt Model 728L844 728 in Effective length and 844 in Top Width
Mfr # 728L844
Zoro # G507438549
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Weight
7.13
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
728L844
Zoro #
G507438549
UPC #
-
Country of Origin
China
Dimensions
Inside Length
72.8 in
Belt Trade Size
L
Top Width
8.44 in
Pitch Length
72.8 in
Details
Weight
7.13
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Industry Number
728L844
Pitch
0.375 in
Number of Teeth
194
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.