Shop BESTORQ
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 731L1619 731 in Effective length and 1619 in Top Width
Mfr # 731L1619
Zoro # G607431952
product price:Â $930.99
/eaKey Features
Weight
16.06
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Inside Length
73.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
731L1619
Zoro #
G607431952
UPC #
-
Country of Origin
China
Dimensions
Inside Length
73.1 in
Pitch Length
73.1 in
Top Width
16.19 in
Belt Trade Size
L
Details
Weight
16.06
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
731L1619
Reinforcing Cord Material
Fiberglass
Number of Teeth
194
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.