Shop BESTORQ
See all product information
Create Account
Timing Belt Model 740H029 - 74 in Outside Length - 0.29 in Top Width
Mfr # 740H029
Zoro # G803638254
product price:Â $14.95
/eaKey Features
Top Width
0.29 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.2 lbs.
Height
0.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
740H029
Zoro #
G803638254
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.29 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
74 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.2 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Industry Number
740H029
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
148
Pitch
1/2 in
Belt Coating
Nylon
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 74 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.