Timing Belt Model 740H531 74 in Effective length and 531 in Top Width

  • Mfr # 740H531

  • Zoro # G407428169


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
74 in
Number of Teeth - Timing Belts
148
Pitch - Timing Belts
0.5
Width - Timing Belts
5.31 in
Industry Number - Timing Belts
740H531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740H531
Zoro #
G407428169
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
74 in
Width - Timing Belts
5.31 in
Inside Length
74 in

Details

Number of Teeth - Timing Belts
148
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
740H531
Temp. Range
-30 F to 160 F
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Weight
10.69
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.