Shop BESTORQ
See all product information
Create Account
Timing Belt Model 745-5M-100 - 29.33 in Outside Length - 3.94 in Top Width
Mfr # 745-5M-100
Zoro # G003639235
product price:Â $75.85
/eaKey Features
Top Width
100 mm
Height
0.11 in
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 745-5M-100
- Zoro #
- G003639235
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 100 mm
- Height
- 0.11 in
- Pitch Length
- 745 mm
- Belt Trade Size
- 5M
Details
- Temp. Range
- -30 F to 160 F
- Standards
- RMA
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type
- Timing Belt
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Weight
- 2.4 lbs.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Industry Number
- 745-5M-100
- Maximum Operating Temperature
- 160 Degrees F
- Belt Coating
- Nylon
- Belt Material
- Chloroprene Polymer, Neoprene
- Item
- Timing Belt
- Pitch
- 5 mm
- Tooth Location
- One Side
- Reinforcing Cord Material
- Fiberglass
- Tooth Shape
- HTD Curvilinear
- Number of Teeth
- 149
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 29.33inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.