Shop BESTORQ
See all product information
Create Account
Timing Belt Model 750H675 75 in Effective length and 675 in Top Width
Mfr # 750H675
Zoro # G207430461
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
75 in
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
750H675
Zoro #
G207430461
UPC #
-
Country of Origin
China
Dimensions
Inside Length
75 in
Top Width
6.75 in
Belt Trade Size
H
Pitch Length
75 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
13.77
Color
BLACK
Pitch
0.5 in
Number of Teeth
150
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
750H675
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.