Shop BESTORQ
See all product information
Create Account
Timing Belt Model 750L675 75 in Effective length and 675 in Top Width
Mfr # 750L675
Zoro # G807432261
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
75 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
750L675
Zoro #
G807432261
UPC #
-
Country of Origin
China
Dimensions
Inside Length
75 in
Belt Trade Size
L
Top Width
6.75 in
Pitch Length
75 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.7
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Belt Coating
Nylon
Industry Number
750L675
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
200
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.