Shop BESTORQ
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 760H1037 76 in Effective length and 1037 in Top Width
Mfr # 760H1037
Zoro # G607435431
product price:Â $547.99
/eaKey Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
760H1037
Zoro #
G607435431
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76 in
Belt Trade Size
H
Top Width
10.37 in
Pitch Length
76 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
21.72
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Number of Teeth
152
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
760H1037
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.